Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPT-YLW-25PL-KD Brady Lockout/Tagout, Comp Nylon Padlock 1 Plst Shkl KD YL
CPT-YLW-25PL-KD Brady Lockout/Tagout, Comp Nylon Padlock 1 Plst Shkl KD YL
Item Number
CPT-YLW-25PL-KD
This item cannot be canceled or returned
Description
Comp Nylon Padlock 1 Plst Shkl KD YL
Specifications
Specifications
| Manufacturer Part Number |
150181 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Compact SafeKey Lockout Nylon Padlock 1 in Plastic Shackle KD Yellow |
| Lockout-Tagout |
Compact Lockout |
| Color |
Yellow |
| Material |
Nylon |
| Length |
0.75 " |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
CPT-YLW-25PL-KD
Brady Lockout/Tagout