CPU20CN
Appleton Electrical Boxes, CPU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPU20CN

Appleton Electrical Boxes, CPU Series

CPU20CN

Appleton Electrical Boxes, CPU Series
UNIVERSAL CP FORM 20 CSA
Item Number
CPU20CN
MFG Item Number
CPU20-CN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CPU Series
Item #
CPU20CN
UNIVERSAL CP FORM 20 CSA

CPU Series Information

Appleton explosionproof, dust‑ignitionproof CPU universal conduit outlet boxes are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Specifications
Product Series CPU
Manufacturer Part Number CPU20-CN
Manufacturer Appleton
Family Series Appleton Electrical Boxes, CPU Series
Description Explosionproof Conduit Outlet Box, Hub Size 3/4 Inch, Hub Type External, Number of Hubs 4, Capacity 21 Cu Inch, Shape Round, Number of Plugs 3, Cover Type Blank, Cover Opening Diameter 3.81 Inch, Enclosure Class I Div 1 and 2 Group C D, Zone 1 and 2 IIB,
Connection Type Threaded
Shape X
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Composition Iron
Cover Included Yes
Cover Type Blank
Protection Rating Indoor, Outdoor
Approvals CSA
Comments Resistant to corrosion, impact & shock, CPU20-A is Aluminum
Net Weight 6.05 lbs
Gross Weight 6.05 lbs