Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPX02514BA Eaton Drives, CPX9000 NEMA1 Encl 25 hp 480 V
MFG Item Number
CPX02514BA
CPX02514BA Eaton Drives, CPX9000 NEMA1 Encl 25 hp 480 V
MFG Item Number
CPX02514BA
This item cannot be canceled or returned
Description
CPX9000 NEMA1 Encl 25 hp 480 V
Specifications
Specifications
| Manufacturer Part Number |
CPX02514BA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton CPX9000 Clean power drive, 25 hp, NEMA 1, 480V , Internal brake chopper |
| Phase |
3 |
| HP (Variable Torque Rating) |
25 hp |
| Amps (Variable Torque Rating) |
34 A |
| NEMA Rating |
NEMA 1 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |