Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPX03014EA Eaton Drives, CPX9000 NEMA1 Encl 30 hp 480 V
MFG Item Number
CPX03014EA
CPX03014EA Eaton Drives, CPX9000 NEMA1 Encl 30 hp 480 V
MFG Item Number
CPX03014EA
This item cannot be canceled or returned
Description
CPX9000 NEMA1 Encl 30 hp 480 V
Specifications
Specifications
| Manufacturer Part Number |
CPX03014EA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton CPX9000 Clean power drive,30hp, Type 1 Enclosure Rating, 480V, IH/internal brake chopper, FR6, Enclosed drive |
| Phase |
3 |
| HP (Constant Torque Rating) |
30 hp |
| Amps (Constant Torque Rating) |
40 A |
| NEMA Rating |
NEMA 1 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |