Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CPX04014DA Eaton Drives, CPX9000 NEMA1 Encl 40 hp 480 V
MFG Item Number
CPX04014DA
CPX04014DA Eaton Drives, CPX9000 NEMA1 Encl 40 hp 480 V
MFG Item Number
CPX04014DA
This item cannot be canceled or returned
Description
CPX9000 NEMA1 Encl 40 hp 480 V
Specifications
Specifications
Manufacturer Part Number
CPX04014DA
Manufacturer
Eaton
Family Series
Eaton Drives
Description
Eaton CPX9000 Clean power drive, Manual HOA, Power, RUN and fault pilot lights, IL/no brake chopper, FR7, 50 hp, Enclosed drive, Type 12 filtered, 480V
Phase
3
HP (Constant Torque Rating)
40 hp
Amps (Constant Torque Rating)
52 A
NEMA Rating
NEMA 1
Nominal Input Voltage
480 VAC
AC Voltage
480 VAC
Net Weight
0 lbs
Gross Weight
0 lbs