Series Information
| Manufacturer Part Number | CPX10014AAP1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Drives |
| Description | Eaton CPX9000 Clean power drive, Power, RUN and fault pilot lights, Input Disconnect, IL/no brake chopper, HAND/OFF/AUTO switch .87 in, FR7, 60 hp, Enclosed drive, Type 1, 480V |
| Phase | 3 |
| HP (Variable Torque Rating) | 100 hp |
| Amps (Variable Torque Rating) | 124 A |
| NEMA Rating | NEMA 1 |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |