Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPX10014DAP1 Eaton Drives, CPX9000 NEMA1 Encl 100 hp 480 V
MFG Item Number
CPX10014DAP1
CPX10014DAP1 Eaton Drives, CPX9000 NEMA1 Encl 100 hp 480 V
MFG Item Number
CPX10014DAP1
This item cannot be canceled or returned
Description
CPX9000 NEMA1 Encl 100 hp 480 V
Specifications
Specifications
| Manufacturer Part Number |
CPX10014DAP1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton CPX9000 Clean power drive, Input Disconnect, IH/no brake chopper, FR8, 75 hp, Enclosed drive, Type 12 filtered, 480V |
| Phase |
3 |
| HP (Constant Torque Rating) |
100 hp |
| Amps (Constant Torque Rating) |
124 A |
| NEMA Rating |
NEMA 1 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CPX10014DAP1
Eaton Drives