Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPX10064AARA Eaton Drives, CPX9000 N1 Filtered Encl 480V 100HP VT
MFG Item Number
CPX10064AARA
CPX10064AARA Eaton Drives, CPX9000 N1 Filtered Encl 480V 100HP VT
MFG Item Number
CPX10064AARA
This item cannot be canceled or returned
Description
CPX9000 N1 Filtered Encl 480V 100HP VT
Specifications
Specifications
| Manufacturer Part Number |
CPX10064AARA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton CPX9000 Clean power drive, Input Disconnect, IH/no brake chopper, FR7, 50 hp, Enclosed drive, Type 1, 480V |
| Phase |
3 |
| HP (Variable Torque Rating) |
100 hp |
| Amps (Variable Torque Rating) |
124 A |
| NEMA Rating |
NEMA 1 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CPX10064AARA
Eaton Drives