Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPX12564AAP1 Eaton Drives, CPX9000 N1 Filtered Encl 480V 125HP VT
MFG Item Number
CPX12564AAP1
CPX12564AAP1 Eaton Drives, CPX9000 N1 Filtered Encl 480V 125HP VT
MFG Item Number
CPX12564AAP1
This item cannot be canceled or returned
Description
CPX9000 N1 Filtered Encl 480V 125HP VT
Specifications
Specifications
| Manufacturer Part Number |
CPX12564AAP1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton CPX9000 Clean power drive, IH/no brake chopper, HAND/OFF/AUTO switch .87 in, FR7, 40 hp, Enclosed drive, Type 1, 480V |
| Phase |
3 |
| HP (Variable Torque Rating) |
125 hp |
| Amps (Variable Torque Rating) |
156 A |
| NEMA Rating |
NEMA 1 |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CPX12564AAP1
Eaton Drives