Series Information
| Manufacturer Part Number | CPX25166T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 1180/980RPM, 3PH, 60HZ, 256TY |
| Type | Chemical Process Features |
| Horsepower | 10 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Explosion Proof Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 15 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 25.75 " |
| Net Weight | 401 lbs |
| Gross Weight | 401 lbs |