Series Information
| Manufacturer Part Number | CPX36466T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 40HP, 1190RPM, 3PH, 60HZ, 364T, A36062M |
| Type | General Industrial |
| Horsepower | 40 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 51 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 33.48 " |
| Net Weight | 908 lbs |
| Gross Weight | 908 lbs |