Series Information
| Manufacturer Part Number | CPX40146T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 100//75HP, 1780//1485RPM, 3PH, 60//50HZ, 405 |
| Type | General Industrial |
| Horsepower | 100 hp |
| Speed | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 405T |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 112 A |
| Bearing Type | Ball |
| Length | 38.22 " |
| Approvals | cCSAus, CSA, CSA EEV, UL |
| Net Weight | 1326 lbs |
| Gross Weight | 1326 lbs |