CQEEF-40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CQEEF-40

ILME Plugs & Receptacles

CQEEF-40

ILME Plugs & Receptacles
40 PL FEM CRIMP INSERT
MFG Item Number
CQEEF-40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQEEF-40
40 PL FEM CRIMP INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CQEEF-40
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 40 PL FEM CRIMP INSERT
Number of Contacts 40 Pole with Ground
Connection Configuration Female
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs