CQEF-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CQEF-10

ILME Plugs & Receptacles

CQEF-10

ILME Plugs & Receptacles
10 PL FEMALE INSERT 500V 16A
MFG Item Number
CQEF-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQEF-10
10 PL FEMALE INSERT 500V 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CQEF-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 10 PL FEMALE INSERT 500V 16A
Number of Contacts 10 Pole with Ground
Connection Configuration Female
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.095 lbs
Gross Weight 0.095 lbs