CQEM-18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CQEM-18

ILME Plugs & Receptacles

CQEM-18

ILME Plugs & Receptacles
18 PL MALE INSERT 500V 16A
MFG Item Number
CQEM-18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQEM-18
18 PL MALE INSERT 500V 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CQEM-18
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 18 PL MALE INSERT 500V 16A
Number of Contacts 18 Pole with Ground
Connection Configuration Male
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.105 lbs
Gross Weight 0.1 lbs