Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CQEM-32 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 32 PL MALE INSERT 500V 16A |
| Number of Contacts | 32 Pole with Ground |
| Connection Configuration | Male |
| Current Rating | 16 A |
| Voltage | 500 V |
| Operating Temperature | -50-70 °C |
| Enclosure | None (Insert Only) |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.1256 lbs |
| Gross Weight | 0.1 lbs |