CQF-04/2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CQF-04/2

ILME Plugs & Receptacles

CQF-04/2

ILME Plugs & Receptacles
6 PL 40A/10A FEM INS
MFG Item Number
CQF-04/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQF-04/2
6 PL 40A/10A FEM INS

Series Information

Specifications

Specifications
Manufacturer Part Number CQF-04/2
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 6 PL 40A/10A FEM INS
Number of Contacts 4 Pole with Ground
Connection Configuration Female
Current Rating 40 A
Voltage 400 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.025 lbs
Gross Weight 0.03 lbs