CQF-12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CQF-12 ILME Plugs & Receptacles, 12 +PE FEM INSERT FOR CK
MFG Item Number
CQF-12

CQF-12 ILME Plugs & Receptacles, 12 +PE FEM INSERT FOR CK

MFG Item Number
CQF-12
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQF-12
12 +PE FEM INSERT FOR CK

Series Information

Specifications

Specifications
Manufacturer Part Number CQF-12
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 12 +PE FEM INSERT FOR CK
Number of Contacts 12 Pole with Ground
Connection Configuration Female
Current Rating 10 A
Voltage 400 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.03 lbs
Gross Weight 0.03 lbs