CQM-05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CQM-05 ILME Plugs & Receptacles, 5 PL MALE CRIMP INSERT

MFG Item Number
CQM-05

CQM-05 ILME Plugs & Receptacles, 5 PL MALE CRIMP INSERT

MFG Item Number
CQM-05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQM-05
5 PL MALE CRIMP INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CQM-05
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 5 PL MALE CRIMP INSERT
Number of Contacts 5 Pole with Ground
Connection Configuration Male
Current Rating 16 A
Voltage 230-400 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.025 lbs
Gross Weight 0.025 lbs