CQM-12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CQM-12 ILME Plugs & Receptacles, 12 +PE MALE INSERT FOR CK
MFG Item Number
CQM-12

CQM-12 ILME Plugs & Receptacles, 12 +PE MALE INSERT FOR CK

MFG Item Number
CQM-12
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CQM-12
12 +PE MALE INSERT FOR CK

Series Information

Specifications

Specifications
Manufacturer Part Number CQM-12
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 12 +PE MALE INSERT FOR CK
Number of Contacts 12 Pole with Ground
Connection Configuration Male
Current Rating 10 A
Voltage 400 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.025 lbs
Gross Weight 0.025 lbs