Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR-1000 Gardner Bender Hand Tools, CR Series, Premium Nm Cable Ripper
CR-1000 Gardner Bender Hand Tools, CR Series, Premium Nm Cable Ripper
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CR-1000 |
| Manufacturer |
Gardner Bender |
| Product Series |
CR |
| Family Series |
Gardner Bender Hand Tools, CR Series |
| Description |
Premium Nm Cable Ripper |
| Type |
Cable Ripper |
| Number of Pieces |
1 |
| Capacity |
12/2 NM Cable, 14/2 NM Cable |
| Length |
4 " |
| Application |
Non-Metallic Sheathed Cable |
| Insulated |
No |
| Net Weight |
0.1125 lbs |
| Gross Weight |
0.14 lbs |
CR-1000
Gardner Bender Hand Tools, CR Series