CR104PXG14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR104PXG14

GE Switches, CR104P Series

CR104PXG14

GE Switches, CR104P Series
Mushroom-Head Guard, 1-3/8in. OD
MFG Item Number
CR104PXG14
Series
More specs

Obsolete

Description

Switches, CR104P Series
Item #
CR104PXG14
Mushroom-Head Guard, 1-3/8in. OD

CR104P Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CR104PXG14
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Description Mushroom-Head Guard, 1-3/8in. OD (42.2mm)
Illuminated No
Mounting 30 mm
Max Voltage 600 VAC, 600 VDC
Material Molded Polyacetal Resin
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Comments Mushroom-Head Guard
Net Weight 0.055 lbs
Gross Weight 0.06 lbs
Alternatives
A3XGPM
A3XGPM
ABB Switches, A3 Series