Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CR104P Series Information
| Manufacturer Part Number | CR104PXN1RP040 |
|---|---|
| Manufacturer | GE |
| Product Series | CR104P |
| Family Series | GE Switches, CR104P Series |
| Description | Pushbuttons. 104P heavy duty Oiltight Pushbutton. Nameplate. P040 PR.No. CR101566 |
| Legend | Stop |
| Hole Size | 30 mm |
| Shape | Rectangular |
| Background Color | Black |
| Cover Color | White |
| Height | 1.98 " |
| Width | 1.93 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.014 lbs |