Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR1062R3AAP2000 GE Manual Motor Protectors, CR1062 Series, Manual Motor Starter
MFG Item Number
CR1062R3AAP2000
CR1062R3AAP2000 GE Manual Motor Protectors, CR1062 Series, Manual Motor Starter
MFG Item Number
CR1062R3AAP2000
This item cannot be canceled or returned
Description
Manual Motor Protectors, CR1062 Series
CR1062 Series Information
- Knockout in enclosure cover permits installation of indicating light kit
- Front‑connected; clamp‑type terminals for easy wiring
- Trip‑free overload mechanism; can't be held closed
- Designed for controlling small ac motors
Specifications
Specifications
| Manufacturer Part Number |
CR1062R3AAP2000 |
| Manufacturer |
GE |
| Product Series |
CR1062 |
| Family Series |
GE Manual Motor Protectors, CR1062 Series |
| Description |
Manual Motor Starter |
| Phase |
1, 3 |
| NEMA Rating |
NEMA 1 |
| Net Weight |
4.31 lbs |
| Gross Weight |
4.77 lbs |
CR1062R3AAP2000
GE Manual Motor Protectors, CR1062 Series