Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR123C400B GE Starters, HEATER, OVERLOAD RELAY
MFG Item Number
CR123C400B
CR123C400B GE Starters, HEATER, OVERLOAD RELAY
MFG Item Number
CR123C400B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CR123C400B |
| Manufacturer |
GE |
| Family Series |
GE Starters |
| Description |
Pumping Panels CR340, CR341 Heaters. Size 2 · Class 20 Overload Relay Heaters. Maximum Motor Full-Load Amperes: 36.8-41.9. Max. Fuse rating: 100. Max. Breaker rating: 100. TEC/TECL rating: 50. |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.02 lbs |