Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR20BLKTR Hubbell Plugs & Receptacles, T-RES, COM GRD, 20A 125V, 5-20R, BK,
MFG Item Number
CR20BLKTR
CR20BLKTR Hubbell Plugs & Receptacles, T-RES, COM GRD, 20A 125V, 5-20R, BK,
MFG Item Number
CR20BLKTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
T-RES, COM GRD, 20A 125V, 5-20R, BK,
Specifications
Specifications
| Manufacturer Part Number |
CR20BLKTR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
T-RES, COM GRD, 20A 125V, 5-20R, BK, SW |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Commercial Specification Grade |
| Net Weight |
0.049 lbs |
| Gross Weight |
0.049 lbs |
CR20BLKTR
Hubbell Plugs & Receptacles