Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Sensors, CR Series
CR30-15AC
Autonics Sensors, CR Series
Sensor, Capacitive Prox, 30mm Round,
MFG Item Number
CR30-15AC
This item cannot be canceled or returned
Description
Sensor, Capacitive Prox, 30mm Round,
- Sensing of iron, metal, plastic, water, stone, wood etc.
- Long life cycle and high reliability
- DC type: Built‑in surge protection circuit, reverse polarity protection circuit
- AC type: Built‑in surge protection circuit
- Easy to adjust of the sensing distance with sensitivity adjuster
- Red LED operation indicator
- Easy to control of level and position
Specifications
Specifications
| Manufacturer Part Number |
CR30-15AC |
| Manufacturer |
Autonics |
| Product Series |
CR |
| Family Series |
Autonics Sensors, CR Series |
| Description |
Sensor, Capacitive Prox, 30mm Round, Non-Shielded, AC, NC, 2 Wire, 90-250 VAC |
| Number of Wires |
2-Wire |
| AC Voltage |
100-240 VAC |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Sensing Range |
15 mm |
| Connection Type |
2 Meter Cable |
| Output Circuit |
NC |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Shielding |
Unshielded |
| Enclosure |
IP65 |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.535 lbs |
CR30-15AC
Autonics Sensors, CR Series