Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Sensors, CR Series
CR30-15DN
Autonics Sensors, CR Series
Sensor, Capacitive Prox, 30mm
MFG Item Number
CR30-15DN
Description
Sensor, Capacitive Prox, 30mm
- Sensing of iron, metal, plastic, water, stone, wood etc.
- Long life cycle and high reliability
- DC type: Built‑in surge protection circuit, reverse polarity protection circuit
- AC type: Built‑in surge protection circuit
- Easy to adjust of the sensing distance with sensitivity adjuster
- Red LED operation indicator
- Easy to control of level and position
Specifications
Specifications
| Manufacturer Part Number |
CR30-15DN |
| Manufacturer |
Autonics |
| Product Series |
CR |
| Family Series |
Autonics Sensors, CR Series |
| Description |
Sensor, Capacitive Prox, 30mm Round. Non-Shielded, DC, NPN, NO, 3 Wire, 10-30 VDC |
| Number of Wires |
3-Wire |
| DC Voltage |
12-24 VDC |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Range |
15 mm |
| Connection Type |
2 Meter Cable |
| Output Type |
NPN |
| Output Circuit |
NO |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Shielding |
Unshielded |
| Enclosure |
IP65 |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.545 lbs |
CR30-15DN
Autonics Sensors, CR Series