Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Red Lion Human Machine Interface, CR3000 Series
CR30001500000420
Red Lion Human Machine Interface, CR3000 Series
15in. HMI with 4 Serial, 2 Ethernet,
MFG Item Number
CR30001500000420
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Human Machine Interface, CR3000 Series
15in. HMI with 4 Serial, 2 Ethernet,
CR3000 Series Information
NEMA 4X,IP66 Front Panel Rating Wide operating temperature High shock and vibration tolerance Supports over 300 Industrial Drivers SD Card for database upload/download Built‑In Web Server for Remote Access Real‑Time Data Logging The CR3000 automation HMIs from Red Lion combine an everexpanding list of over 300 industrial drivers with the intuitive and powerful Crimson 3.1 development platform to create an operator experience designed to easily adapt as needs change and operations grow.Basic requirements for machine interface and protocol conversion are easily handled by the CR1000 products,while the CR3000 HMIs address more advanced needs with realtime data logging and a built‑in web server.
Specifications
Specifications
Manufacturer Part Number
CR30001500000420
Manufacturer
Red Lion
Product Series
CR3000
Family Series
Red Lion Human Machine Interface, CR3000 Series
Description
15in. HMI with 4 Serial, 2 Ethernet, 2 USB Host, USB Device, Web Server Data Logging
Display Type
Color TFT
Touch Screen
Yes
Communication
Ethernet, Serial
USB Ports
(2) USB 2.0
Ethernet Ports
(2) 10/100 Base T
Serial Ports
(2) RS-232, (2) RS422/485
PCMCIA
No
Wireless LAN
No
Screen Resolution
1024 x 768
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Gray Plastic
DC Voltage
12 VDC, 24 VDC
Operating System
Crimson 3.1
Expandable
SD Card
Drivers
Ethernet, Serial RS-232/RS-422/RS-485
NEMA Rating
NEMA 4X
Protection Rating
IP66
Operating Temperature
14-122 °F
Approvals
CE, cULus
Net Weight
7.44 lbs
Gross Weight
7.44 lbs
CR30001500000420
Red Lion Human Machine Interface, CR3000 Series