Series Information
| Manufacturer Part Number | CR305B002 |
|---|---|
| Manufacturer | GE |
| Family Series | GE Starters |
| Description | Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 0, Maximum Voltage: 600 VAC, Amp Rating: 20 Amp, Horsepower Rating: 3 230 VAC, Coil Voltage: 115 VAC 60 Hz, Enclosure Type: Open Type, Dimensions: 3.06 Inch W x 4.5 Inch H x 3.94 Inch D, |
| Net Weight | 2.245 lbs |
| Gross Weight | 2.712 lbs |