Series Information
| Manufacturer | GE |
|---|---|
| Family Series | GE Miscellaneous |
| Manufacturer Part Number | CR305C002 |
| Description | Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 1, Maximum Voltage: 600 VAC, Amp Rating: 30 Amp, Horsepower Rating: 7 1/2 230 VAC, Coil Voltage: 115 VAC 60 Hz, Enclosure Type: Open Type, Dimensions: 3.06 Inch W x 4.5 Inch H x 3.94 Inch |
| Net Weight | 2.265 lbs |
| Gross Weight | 2.71 lbs |