Series Information
| Manufacturer | GE |
|---|---|
| Family Series | GE Miscellaneous |
| Manufacturer Part Number | CR305E002 |
| Description | Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 3, Maximum Voltage: 600 VAC, Amp Rating: 100 Amp, Horsepower Rating: 30 230 VAC, Coil Voltage: 115 VAC 60 Hz, Enclosure Type: Open Type, Dimensions: 4.5 Inch W x 8.5 Inch H x 6.50 Inch D, |
| Net Weight | 1 lb |
| Gross Weight | 16.25 lbs |