Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR305X500B GE Miscellaneous, Auxiliary Contact, 1-N/C,
MFG Item Number
CR305X500B
CR305X500B GE Miscellaneous, Auxiliary Contact, 1-N/C,
MFG Item Number
CR305X500B
This item cannot be canceled or returned
Description
Auxiliary Contact, 1-N/C,
Specifications
Specifications
| Manufacturer |
GE |
| Family Series |
GE Miscellaneous |
| Manufacturer Part Number |
CR305X500B |
| Description |
Auxiliary Contact, 1-N/C, For Use with Size 5 or 6 Contactor |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.62 lbs |
CR305X500B
GE Miscellaneous