CR306A123

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR306A123

GE Starters, CR306 Series

CR306A123

GE Starters, CR306 Series
STARTER
MFG Item Number
CR306A123
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Starters, CR306 Series
Item #
CR306A123
STARTER

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Manufacturer Part Number CR306A123
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Description NEMA power devices. Switch brackets. Enclosure starters. Starter. A1233479
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 208 VAC
Nominal Voltage 208 VAC
Current Rating 9 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 6.305 lbs
Gross Weight 7.065 lbs