CR306DXG002

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR306DXG002

GE Starters, CR306 Series

CR306DXG002

GE Starters, CR306 Series
Size 2 Fvnr 6.5-13.5 Amps
MFG Item Number
CR306DXG002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CR306 Series
Item #
CR306DXG002
Size 2 Fvnr 6.5-13.5 Amps

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Manufacturer Part Number CR306DXG002
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Description Size 2 Fvnr 6.5-13.5 Amps
Style Open
Industry Standard NEMA
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 45 A
Coil Type Magnetic
Overload Type Electronic
Termination Screw
NEMA Frame Size 2
Mounting Surface
Net Weight 7.875 lbs
Gross Weight 8.555 lbs