CR306E00200FAAAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR306E00200FAAAA

GE Starters, CR306 Series

CR306E00200FAAAA

GE Starters, CR306 Series
Magnetic Controller
MFG Item Number
CR306E00200FAAAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CR306 Series
Item #
CR306E00200FAAAA
Magnetic Controller

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Manufacturer Part Number CR306E00200FAAAA
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Description Magnetic Controller
Style Open
Industry Standard NEMA
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 90 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 3
Mounting Surface
Net Weight 19 lbs
Gross Weight 19 lbs