CR308BT02HA1AAAAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR308BT02HA1AAAAA

GE Starters, CR308 Series

CR308BT02HA1AAAAA

GE Starters, CR308 Series
NEMA Combination Starter
MFG Item Number
CR308BT02HA1AAAAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CR308 Series
Item #
CR308BT02HA1AAAAA
NEMA Combination Starter

CR308 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Specifications

Specifications
Manufacturer Part Number CR308BT02HA1AAAAA
Manufacturer GE
Product Series CR308
Family Series GE Starters, CR308 Series
Description NEMA Combination Starter
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 18 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs