CR308BT94R3FAAAAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR308BT94R3FAAAAA

GE Starters, CR308 Series

CR308BT94R3FAAAAA

GE Starters, CR308 Series
Starter
MFG Item Number
CR308BT94R3FAAAAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CR308 Series
Item #
CR308BT94R3FAAAAA
Starter

CR308 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Specifications

Specifications
Manufacturer Part Number CR308BT94R3FAAAAA
Manufacturer GE
Product Series CR308
Family Series GE Starters, CR308 Series
Description Starter
Style Enclosed
Industry Standard NEMA
Poles 3
Voltage 120 VAC, 480 VAC
Nominal Voltage 120 VAC, 480 VAC
Current Rating 18 A
Coil Type Magnetic
Overload Type Electronic
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs