Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR324CXDS
SIZE 1 SS OVERLOAD 0.8-1.7A
MFG Item Number
CR324CXDS
This item cannot be canceled or returned
Description
SIZE 1 SS OVERLOAD 0.8-1.7A
Specifications
Specifications
| Manufacturer Part Number |
CR324CXDS |
| Manufacturer |
GE |
| Family Series |
GE Starters |
| Description |
CR324X Solid State Overload Relays.For Panel Mounting.Continuous Ampere Rating: 27A.Overload Range for Solid State Starters: 0.8-1.7A. |
| Net Weight |
1.045 lbs |
| Gross Weight |
1.315 lbs |