Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Overload Relays, CR324 Series
CR324F310A
GE Overload Relays, CR324 Series
MFG Item Number
CR324F310A
This item cannot be canceled or returned
Description
Overload Relays, CR324 Series
- 27‑135 Amp Ratings
- Manual / Automatic Reset
- 600 VAC / 250 VDC
- Panel Mounting
- Three Pole
Specifications
Specifications
| Manufacturer Part Number |
CR324F310A |
| Manufacturer |
GE |
| Product Series |
CR324 |
| Family Series |
GE Overload Relays, CR324 Series |
| Description |
Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Over load relay. CR324F31 |
| Current Rating |
135-135 A |
| Poles |
3 |
| Output Contacts |
1NC |
| Trip Class |
Class 10 |
| Reset Type |
Manual |
| Connection Type |
Direct Mounting |
| Net Weight |
3.4 lbs |
| Gross Weight |
3.4 lbs |
CR324F310A
GE Overload Relays, CR324 Series