Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR360L40402AAAZ GE Contactors, CR360L Series, LIGHTING CONTACTOR
MFG Item Number
CR360L40402AAAZ
CR360L40402AAAZ GE Contactors, CR360L Series, LIGHTING CONTACTOR
MFG Item Number
CR360L40402AAAZ
This item cannot be canceled or returned
Description
Contactors, CR360L Series
CR360L Series Information
- NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures
- Complete list of renewal parts for field installation
- Stock or quick delivery on the majority of products
- Main contactors with 2, 3, and 4 power poles
- Generous offering of auxiliary contacts
- UL listing and CSA certification
Specifications
Specifications
| Manufacturer Part Number |
CR360L40402AAAZ |
| Manufacturer |
GE |
| Product Series |
CR360L |
| Family Series |
GE Contactors, CR360L Series |
| Description |
Lighting Contactors, Electrically Held, Number of Poles: 4, Contact Configuration: 4 Normally Open, Contact Current Ratings: 60 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Enclosure Type: Open Type, Dimensions: 6.63 Height x 5.38 |
| Type |
Electrically Held |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Coil Type |
Magnetic |
| Poles |
4NO |
| Auxiliary Contact |
None |
| Termination |
Box Lug |
| Current Rating |
60 A |
| Enclosure |
Yes |
| Net Weight |
7.185 lbs |
| Gross Weight |
7 lbs |
CR360L40402AAAZ
GE Contactors, CR360L Series