Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Starters, CR408 Series
CR408B2031A1AAAAA
GE Starters, CR408 Series
MFG Item Number
CR408B2031A1AAAAA
This item cannot be canceled or returned
Description
- Thermal Magnetic Circuit Breaker Type
- NEMA Full Rated Voltage Starters
- Maximum 600 Volts 50/60 Hertz
- Continuous Amp Selection
- Voltage Power Devices
- NEMA Size Selection
- Non‑Reversing
Holding Interlock, Pressure Terminals for the line and load connections, plus a 3‑leg block type overload relay (manual reset). Fuses not included.
Specifications
Specifications
| Manufacturer Part Number |
CR408B2031A1AAAAA |
| Manufacturer |
GE |
| Product Series |
CR408 |
| Family Series |
GE Starters, CR408 Series |
| Description |
NEMA Combination Starter |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
18 A |
| Coil Type |
Magnetic |
| Overload Type |
Electronic |
| Termination |
Screw |
| NEMA Frame Size |
0 |
| Mounting |
Surface |
| On/Off Switch |
Yes |
| Start Stop Switch |
No |
| Pilot Light |
Yes |
| Circuit Breaker |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CR408B2031A1AAAAA
GE Starters, CR408 Series