Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CR420HFAZ11J GE Relays, CR420H Series, Relay, SPDT-DM-DB, 30A, 120VAC Coil,
MFG Item Number
CR420HFAZ11J
CR420HFAZ11J GE Relays, CR420H Series, Relay, SPDT-DM-DB, 30A, 120VAC Coil,
MFG Item Number
CR420HFAZ11J
This item cannot be canceled or returned
Description
Relay, SPDT-DM-DB, 30A, 120VAC Coil,
CR420H Series Information
From 5 Amp (4 pole) to 30 Amp (1 pole) Long electrical life Mechanical indicator/manual operator LED indicating lamp IP20 finger‑safe sockets The CR420 general purpose plug‑in relays are commonly used for low cost switching in many industrial control circuits. Typical applications include industrial equipment, machine tool, HVAC, lighting, vending, commercial appliances, elevators, and spa controls.
Specifications
Specifications
Manufacturer Part Number
CR420HFAZ11J
Manufacturer
GE
Product Series
CR420H
Family Series
GE Relays, CR420H Series
Description
Relay, SPDT-DM-DB, 30A, 120VAC Coil, Side Flange Mount
Coil Voltage
120 VAC
Contacts
SPDT
Mounting
Side Flange
Termination
Screw Terminals
Enclosure
Plastic
Number of Connections
8
Status Indicator
No
Push-to-Test
No
Material
Silver Cadmium Oxide
Nominal Coil Voltage
120 VAC
Safety Guided
No
Approvals
CE, CSA, UL
Net Weight
0.1874 lbs
Gross Weight
0.1874 lbs
CR420HFAZ11J
GE Relays, CR420H Series