CR420HPL033N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR420HPL033N

GE Relays, CR420H Series

CR420HPL033N

GE Relays, CR420H Series
Relay 3PDT 240VAC
MFG Item Number
CR420HPL033N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR420H Series
Item #
CR420HPL033N
Relay 3PDT 240VAC

CR420H Series Information

  • From 5 Amp (4 pole) to 30 Amp (1 pole)
  • Long electrical life
  • Mechanical indicator/manual operator
  • LED indicating lamp
  • IP20 finger‑safe sockets
The CR420 general purpose plug‑in relays are commonly used for low cost switching in many industrial control circuits. Typical applications include industrial equipment, machine tool, HVAC, lighting, vending, commercial appliances, elevators, and spa controls.

Specifications

Specifications
Manufacturer Part Number CR420HPL033N
Manufacturer GE
Product Series CR420H
Family Series GE Relays, CR420H Series
Description Relay 3PDT 240VAC
Coil Voltage 240 VAC
Contacts 3PDT
Mounting Plug In
Termination Screw Terminals
Enclosure Plastic
Number of Connections 11
Status Indicator Yes
Push-to-Test No
Material Silver Cadmium Oxide
Nominal Coil Voltage 240 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.1874 lbs
Gross Weight 0.1874 lbs