CR420HTAZ11C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR420HTAZ11C

GE Relays, CR420H Series

CR420HTAZ11C

GE Relays, CR420H Series
Relay SPDT 24VAC
MFG Item Number
CR420HTAZ11C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR420H Series
Item #
CR420HTAZ11C
Relay SPDT 24VAC

CR420H Series Information

  • From 5 Amp (4 pole) to 30 Amp (1 pole)
  • Long electrical life
  • Mechanical indicator/manual operator
  • LED indicating lamp
  • IP20 finger‑safe sockets
The CR420 general purpose plug‑in relays are commonly used for low cost switching in many industrial control circuits. Typical applications include industrial equipment, machine tool, HVAC, lighting, vending, commercial appliances, elevators, and spa controls.

Specifications

Specifications
Manufacturer Part Number CR420HTAZ11C
Manufacturer GE
Product Series CR420H
Family Series GE Relays, CR420H Series
Description Relay SPDT 24VAC
Coil Voltage 24 VAC
Contacts SPDT
Mounting Top Flange
Termination Screw Terminals
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.1874 lbs
Gross Weight 0.1874 lbs