CR420KPC033B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR420KPC033B

GE Relays, CR420K Series

CR420KPC033B

GE Relays, CR420K Series
Relay 11 Pin 3PDT 12VAC
MFG Item Number
CR420KPC033B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR420K Series
Item #
CR420KPC033B
Relay 11 Pin 3PDT 12VAC

CR420K Series Information

  • From 5 Amp (4 pole) to 30 Amp (1 pole)
  • Long electrical life
  • Mechanical indicator/manual operator
  • LED indicating lamp
  • IP20 finger‑safe sockets
The CR420 general purpose plug‑in relays are commonly used for low cost switching in many industrial control circuits. Typical applications include industrial equipment, machine tool, HVAC, lighting, vending, commercial appliances, elevators, and spa controls.

Specifications

Specifications
Manufacturer Part Number CR420KPC033B
Manufacturer GE
Product Series CR420K
Family Series GE Relays, CR420K Series
Description Relay 11 Pin 3PDT 12VAC
Coil Voltage 12 VAC
Contacts 3PDT
Mounting Plug In
Termination Screw Terminals
Enclosure Plastic
Number of Connections 11
Status Indicator Yes
Push-to-Test Yes
Material Silver
Nominal Coil Voltage 12 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.1874 lbs
Gross Weight 0.1874 lbs