CR420KPM0222

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR420KPM0222

GE Relays, CR420K Series

CR420KPM0222

GE Relays, CR420K Series
Relay 8 Pin DPDT 12VDC
MFG Item Number
CR420KPM0222
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR420K Series
Item #
CR420KPM0222
Relay 8 Pin DPDT 12VDC

CR420K Series Information

  • From 5 Amp (4 pole) to 30 Amp (1 pole)
  • Long electrical life
  • Mechanical indicator/manual operator
  • LED indicating lamp
  • IP20 finger‑safe sockets
The CR420 general purpose plug‑in relays are commonly used for low cost switching in many industrial control circuits. Typical applications include industrial equipment, machine tool, HVAC, lighting, vending, commercial appliances, elevators, and spa controls.

Specifications

Specifications
Manufacturer Part Number CR420KPM0222
Manufacturer GE
Product Series CR420K
Family Series GE Relays, CR420K Series
Description Relay 8 Pin DPDT 12VDC
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Screw Terminals
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test Yes
Material Silver
Nominal Coil Voltage 12 VDC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.1874 lbs
Gross Weight 0.17 lbs