Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR420NA21
Socket, Type N, DPDT, IP20
MFG Item Number
CR420NA21
This item cannot be canceled or returned
Description
Socket, Type N, DPDT, IP20
Specifications
Specifications
| Manufacturer |
GE |
| Family Series |
GE Miscellaneous |
| Manufacturer Part Number |
CR420NA21 |
| Description |
Socket, Type N, DPDT, IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CR420NA21
GE Miscellaneous