CR420NPL022B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR420NPL022B

GE Relays, CR420N Series

CR420NPL022B

GE Relays, CR420N Series
Relay, DPDT, 15A, 12VAC Coil, LED
MFG Item Number
CR420NPL022B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR420N Series
Item #
CR420NPL022B
Relay, DPDT, 15A, 12VAC Coil, LED

CR420N Series Information

  • From 5 Amp (4 pole) to 30 Amp (1 pole)
  • Long electrical life
  • Mechanical indicator/manual operator
  • LED indicating lamp
  • IP20 finger‑safe sockets
The CR420 general purpose plug‑in relays are commonly used for low cost switching in many industrial control circuits. Typical applications include industrial equipment, machine tool, HVAC, lighting, vending, commercial appliances, elevators, and spa controls.

Specifications

Specifications
Manufacturer Part Number CR420NPL022B
Manufacturer GE
Product Series CR420N
Family Series GE Relays, CR420N Series
Description Relay, DPDT, 15A, 12VAC Coil, LED
Coil Voltage 12 VAC
Contacts DPDT
Mounting Plug In
Termination Screw Terminals
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Material Silver Cadmium Oxide
Nominal Coil Voltage 12 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs