Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CR460XCJ GE Miscellaneous, 115-120V60 HZ/110V50HZ COIL
CR460XCJ GE Miscellaneous, 115-120V60 HZ/110V50HZ COIL
This item cannot be canceled or returned
Description
115-120V60 HZ/110V50HZ COIL
Specifications
Specifications
| Manufacturer |
GE |
| Family Series |
GE Miscellaneous |
| Manufacturer Part Number |
CR460XCJ |
| Description |
Lighting Contactors. Spare Coils. Coil Voltage at 50 Hz: 110V. Coil Voltage at 60 Hz: 115-120V. |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.4 lbs |
CR460XCJ
GE Miscellaneous